2-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T4BNJ08

  • Zoro # G1171371


product price:  $25.49
/ea

Key Features

Pipe Size - Nominal
2 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4BNJ08
Zoro #
G1171371
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
6 in
Wall Thickness
0.203 in
Pipe Size (Fittings)
2-1/2"
Pipe Size (Nominal)
2-1/2"
Pipe Size
2-1/2"
Inside Dia.
2 1/2 in
Outside Dia.
3 in
Overall Length
6 in
Outside Diameter
2 7/8 in
Inside Diameter
2 1/2 in
Nominal Pipe Size
2 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
304 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Fitting Material
304 Stainless Steel
Max. Pressure
150 psi
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Nipples
Item
Nipple
Thread Type
NPT
Temp. Range
-60 Degrees to 450 Degrees F
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Thread Type
MNPT x MNPT
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Metal Pipe Construction
Welded
Maximum Operating Temperature
450 Degrees F
Side A Thread Type
NPT
Gravity Flow
No
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-60 Degrees F
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Side B Thread Type
NPT
Side B Gender
Male
Fitting Compatibility
Schedule 40
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Side A Gender
Male
Material Grade
304

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 6 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.