Shop USA INDUSTRIALS
See all product information
Create Account
Cap Brass Brass Class 250 Pipe Fittings, 1/2 in Female NPT X
- Mfr # ZUSA-PF-15535
- Zoro # G404850840
product price:Â
$
61.29
/ea
Key Features
Specific Fitting Shape
Cap
Pipe Fitting Material
Brass
Class
Class 250
For Pipe Schedule
Schedule 80
Application
Air, Natural Gas, Non-Potable Water, Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15535
- Zoro #
- G404850840
- UPC #
- 193005234720
- Country of Origin
- China
- Specific Fitting Shape
- Cap
- Pipe Fitting Material
- Brass
- Item
- Cap
- Class
- Class 250
- For Pipe Schedule
- Schedule 80
- Application
- Air, Natural Gas, Non-Potable Water, Oil
- Low Lead Certified Standard
- Not Compliant
- Standards
- ASA, ASME
- Fitting Side A Gender
- Female
- Max. Steam Pressure
- 340 psi
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Color
- Gold
- Maximum Operating Pressure
- 400 psi @ 72 Degrees F
- Low Lead Compliance Level
- Not Compliant
- Fitting Side A Type
- NPT
- Fitting Side A Pipe Threading
- 14
- Material Grade
- C38500
- Thread Type
- NPT
- Fitting Connection Type
- Threaded
- Wire Color
- Gold
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side A Outside Diameter
- 13/16 in
- Fitting Thread Size A
- 1/2 in -14
- Overall Length
- 27/32 in
- Bend Nominal Dimensions
- 1 1/3 x 5/6
- Outside Diameter
- 27/32 in
- Thread Size
- 1/2"-14
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 27/32 in
- Length
- 27/32 in
Description
Cap, 1/2 in Nominal Pipe Size, Brass, Not Applicable, C38500, Class Class 250, For Pipe Schedule Schedule 80, Threaded, 27/32 in Outside Diameter, 27/32 in Overall Length, 400 psi @ 72 Degrees F Maximum Operating Pressure, 340 psi Max. Steam Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 1/2 In.-14, Gold
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.