1/4" FNPT x MNPT Stainless Steel Piston Spring Check Valve

  • Mfr # CHK SST 410-4F4M-F

  • Zoro # G1175106


product price:  $41.99
/ea

Key Features

Pipe Size
1/4"
Hex Size
19/32"
Connection Type
FNPT x MNPT
Connection
FNPT x MNPT
Body Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHK SST 410-4F4M-F
Zoro #
G1175106
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Hex Size
19/32"
Length
1.38"
Size
1/4"
Width
0.69"
Pipe or Tube Size - Check Valves
1/4"
Overall Height
19/32"
Overall Length
1.38 in
Pipe or Tube Size
1/4 in
Connection Size - Side 1
1/4 in
Height - Cap to Inlet Center
8 15/16 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in

Details

Connection Type
FNPT x MNPT
Connection
FNPT x MNPT
Body Material
Stainless steel
Cap to Inlet Center
8-15/16"
Seat Material - Check Valves
Stainless Steel
Mechanism and Body Design
Inline Piston
Max. Steam Pressure - Valves
Not Rated
Connection Type - Check Valves
MNPT x FNPT
Cracking Pressure - Check Valves
1.000 psi
Max. Temp.
180 Degrees F
Item - Check Valves
Check Valve
Max. Temp. - Valves
180 Degrees F
Item
Piston Spring Check Valve
Sub-Category
Stainless Steel
Spring Material - Check Valves
Stainless Steel
Flow Design
Single
Seat Material
Stainless Steel
Seal Material - Check Valves
Viton
Mounting Orientation - Check Valves
Horizontal, Vertical
Material of Construction
stainless steel
Max. Water Pressure
500 psi
Min. Temp. - Valves
-20 Degrees F
Cracking Pressure
1 psi
Seal Material
FKM
Application - Valves
General Purpose
Spring Material
Stainless Steel
Full Flow - Valves
Yes
Max. Water Pressure - Valves
500 psi
Mounting Position
Vertical or Horizontal
Body Material - Valves
Stainless Steel
Max. Pressure
500 psi
Standards
UL, UR
Mounting Orientation
Horizontal, Vertical
Seal
Viton
Type
Piston Design
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 1
Female
Silent Check
Standard
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
500 psi
Check Mechanism Material
Stainless Steel
Maximum Pressure - Steam
Not Rated
Check Mechanism
Piston
For Media
Air, Fluids
Coefficient of Volume (Cv)
0.6
Operating Temperature - Maximum
180 Degrees F
Connection Gender - Side 2
Male
Vacuum Service Rating
Not Rated
Valve Body Style
Inline
Valve Series
410

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Stainless Steel, Pipe or Tube Size 1/4 in, Connection Type MNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Stainless Steel, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.