1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline

  • Mfr # 10SSOD-02-LL 1/4"

  • Zoro # G1180487


product price:  $89.55
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10SSOD-02-LL 1/4"
Zoro #
G1180487
UPC #
697988581258
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
2.28 in
Handle Length
4.17 in
Handle Height
1.97 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases, Water
Connection Type
FNPT x FNPT
Item
Fire Safe Ball Valve
Seat Material
RPTFE
Handle Material
Stainless Steel
Body Material
Stainless Steel
Max. Pressure
2,000 PSI CWP
Stem Material
316 Stainless Steel
Ball Valve Product Group
Manual
Standards
ASME B16.34
Stem Type
Blowout Resistant
Temp. Range
-20 Degrees to 450 Degrees F
Handle Type
Lever
Seal Material
PTFE
Type
One Piece, Fire Safe
Operating Temperature - Minimum
20 Degrees F
Handle - Locking
Locking
Cleaned and Bagged
Valve Cleaned and Bagged
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Blue
3-A Standard Compliance
Not Rated
Vacuum Service Rating
-29.92 in Hg
Operating Temperature - Maximum
450 Degrees F
Coefficient of Volume (Cv)
3
Maximum Pressure - Steam
150 PSI
Valve Series
10

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Carbon Steel, Ball Port Style Standard Port, Handle - Locking Locking

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.