Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/8", , 1ft
- Mfr # T4PPC01WD
- Zoro # G703657508
product price:Â
$
9.29
/ea
Key Features
Pipe Weld Type
Continuous Weld
Overall Length
1 ft
Schedule
Schedule 40
Inside Diameter
31/64 in
Gravity Flow
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4PPC01WD
- Zoro #
- G703657508
- UPC #
- -
- Country of Origin
- Multiple
- Pipe Weld Type
- Continuous Weld
- Schedule
- Schedule 40
- Gravity Flow
- No
- Maximum Operating Temperature
- 450 Degrees F
- Item
- Pipe Nipple
- Material Grade
- 304
- Maximum Operating Pressure
- 150 psi
- Standards
- ASTM A312
- Material
- Stainless Steel
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Unthreaded
- Side B Connection Type
- Unthreaded
- Minimum Operating Temperature
- -60 Degrees F
- Thread Configuration
- Unthreaded
- Fitting Compatibility
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Fuels
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1 ft
- Inside Diameter
- 31/64 in
- Outside Diameter
- 11/16 in
- Wall Thickness
- 0.091 in
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 31/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 1 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.