3/4" MNPT 316 SS Square Head Plug

  • Mfr # 60SQ112N034

  • Zoro # G1180681


product price:  $5.29
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60SQ112N034
Zoro #
G1180681
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Outside Diameter
3/4 in
Nominal Pipe Size
3/4 in
Overall Length
30 mm

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Head Plug
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi
Standards
ASTM A351
Specific Pipe Fitting Shape
Square Head Plug
Fittings Sub-Category
Plugs
Max. Steam Pressure
150 psi
Temp. Range
-20 Degrees to 350 Degrees F
Magnetic
No
Material Grade
316L
For Pipe Schedule
40
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi
Class
Class 150
Plug Drive Style
2 in Square
Includes Seal
No

Description

The ZORO SELECT - 60SQ112N034 is a stainless steel square head plug designed to close or seal the end of a threaded 3/4-inch pipe, coupling, or fitting. It features a 2-inch square head that provides a flat wrenching surface, facilitating installation and removal. Made from 316L stainless steel, this fitting is rated for Class 150 pressure, with a maximum operating pressure of 300 psi. It conforms to ANSI B1.20.1 standards, with a temperature range of -20 to 350 °F.

Key Features:

  • Material: 316L stainless steel
  • Shape: Square head plug with a 2-inch square drive style
  • Nominal pipe size: 3/4 inch
  • Connection type: Male National Pipe Thread (MNPT)
  • Pressure rating: Class 150, maximum operating pressure of 300 psi
  • Temperature range: -20 to 350 °F
  • Overall length: 30 mm
  • Outside diameter: 3/4 inch
  • Does not include pre-applied thread sealant or sealing components
  • Non-magnetic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.