Branch Tee Brass Branch Tee, 1/4 in Female NPT X 1/4 in Female NPT

  • Mfr # 6AYV6

  • Zoro # G1193446


product price:  $6.79
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Branch Tee
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x FNPT x MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AYV6
Zoro #
G1193446
UPC #
190735913734
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Thread Size
1/4-18
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Branch Tee
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x FNPT x MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Branch Tee
Max. Pressure
1200 psi
Basic Fitting Shape
Tee
Standards
ASME B1.20.3, SAE J530
Specific Pipe Fitting Shape
Branch Tee
Temp. Range
-65 Degrees to 250 Degrees F
Color
Yellow
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
27
Fitting Side A Gender
Female
Fitting Side C Gender
Male
Includes Seal
No
Fitting Side C Type
NPT
Fitting Side A Pipe Threading
18
Fitting Side C Pipe Threading
18
Fitting Side A Type
NPT

Description

Brass Pipe Fitting, Branch Tee, Pipe Size 1/4 In, NPT, Material of Construction Brass, Thread Size 1/4-18, Pressure 1200 PSI, Temp Range -65 to 250 Degrees F, Standards SAE, ASME, ASA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.