Leather Drivers Gloves, Cowhide, Shirred Slip-On, Straight Thumb, Gunn Cut, Beige / Beige, M 12 PK

  • Mfr # 3250M

  • Zoro # G1197001


product price:  $126.99
/pk 12, $10.58/ea
Free Shipping & Returns

Key Features

Color
Beige / Beige
Material
Cowhide
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3250M
Zoro #
G1197001
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
M
Cuff Length
2 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Drivers Gloves
Color
Beige / Beige
Material
Cowhide
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Cotton Fleece
Glove Cut
Gunn
Palm Material
Cowhide
Glove Leather Grade
A
Insulated
Yes
Leather Palm Process
Grain
Stitching Material
Cotton/Polyester
Glove Insulation Material
Fleece
Includes Padded Palm
No
Glove Hand Style
Left and Right
Reflective Backing
No
Cuff Material
Cowhide
Leather Glove Style
Drivers
Includes ID Panel
No
Series
3250
Glove Back Color
Beige
EN 388 Impact Rated
No
Glove Materials
Cowhide
Touchscreen Compatible
No
Brand and Series
MCR Safety 3250
Water Resistant
No
ANSI/ISEA Abrasion Level
Not Tested
Includes Red Palm
No
Includes Pinch Point Protection
No
Leather Glove Liner Type
Cotton Fleece Liner
Rope Channel Reinforcement
No
Windproof
No
Thumb Sweat Wipe
No
Includes Pull Strap
No
Hand Protection Style
Glove
Waterproof
No
Low-Profile Impact Protection
No
Glove Construction
Cut and Sewn
ANSI/ISEA Impact Level
Not Tested
Includes Keypad Nib
No
Leather Color
Beige
Includes Double Palm
No
Cuff Style
Shirred Slip-On
Oil Resistant
No
Finger Coverage
Full Finger
High-Visibility
No
Palm Color
Beige
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Oil-Resistant
No
Palm/Back Material
Cowhide

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Straight, Glove Insulation Material Fleece, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.