1/8" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 40

  • Mfr # T6BNA21

  • Zoro # G1218122


product price:  $22.79
/ea

Key Features

Pipe Size - Nominal
1/8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T6BNA21
Zoro #
G1218122
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
3 ft
Outside Dia.
1/2 in
Pipe Size (Nominal)
1/8"
Inside Dia.
1/4 in
Pipe Size (Fittings)
1/8"
Wall Thickness
0.068 in
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Overall Length
3 ft
Nominal Pipe Size
1/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Item
Pipe
Thread Type
NPT
Pipe Thread Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Temp. Range
-60 Degrees to 450 Degrees F
Max. Pressure
150 psi
Material (Pipe)
316 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
450 Degrees F
Side B Connection Type
Threaded
Metal Pipe Construction
Seamless
Side B Gender
Male
Schedule
Schedule 40
Side A Connection Type
Threaded
Side B Thread Type
NPT
Material Grade
316
Side A Gender
Male
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Fitting Compatibility
Schedule 40
Maximum Operating Pressure
150 psi
Gravity Flow
No

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 3/8 in, Overall Length 3 ft, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.