4" Slip On SS Slip-On Flange

  • Mfr # 4381005480

  • Zoro # G1219321


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4"
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
Slip On
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381005480
Zoro #
G1219321
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
4"
Outside Dia.
10"
Pipe Size
4"
Pipe Size (Fittings)
4"
Flange Thickness
7/8 in
Flange Outside Diameter
10 in
Nominal Pipe Size
4 in
Bolt Circle Diameter
7 7/8 in
Overall Length
1 7/8 in
Bolt Hole Diameter
7/8 in

Details

Specific Fitting Shape
Slip On Flange
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
Slip On
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Slip-On Flange
Max. Pressure
720 psi
Pipe Fitting Schedule/Class
Class 300
Max. Steam Pressure
300 psi
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Number of Holes
8
Specific Pipe Fitting Shape
Flange
Pipe Fitting Connection Type
Slip On
Fittings Sub-Category
Flanges
Number of Bolt Holes
8
Connection Surface
Raised Face
Class
Class 300
Material Grade
316/316L
Maximum Operating Pressure
720 psi
Type
Forged

Description

Flange, Raised, 4 in Nominal Pipe Size, Flanged x Slip-On, 10 in Flange Outside Diameter, 7/8 in Flange Thickness, 1 7/8 in Overall Length, Stainless Steel, Plain, 316/316L, Class Class 300, For Pipe Schedule Not Applicable, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 7 7/8 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.