3/8" NOM C Copper Dimple Stop Coupling

  • Mfr # W 10144

  • Zoro # G1224492


product price:  $0.99
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
3/8"
Outside Dia.
1/2"
Max. Pressure
779 psi @ 100 Degrees F
Temp. Range
-20 Degrees to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W 10144
Zoro #
G1224492
UPC #
685768212034
Country of Origin
United States

Dimensions

Tube Size
3/8"
Outside Dia.
1/2"
Fitting Side B Copper Tube Size
3/8 in
Overall Length
7/8 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side A Copper Tube Size
3/8 in
Fitting Side 2 Copper Tube Size
3/8 in
Fitting Side 1 Copper Tube Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Fitting Connection Type
C x C
Max. Pressure
779 psi @ 100 Degrees F
Item
Dimple Stop Coupling
Temp. Range
-20 Degrees to 400 Degrees F
Specific Fitting Shape
Coupling
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF/ANSI 61 Annex G
Pipe Fitting Connection Type
C x C
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Material
Wrot Copper
Application
Potable Water
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Corrosion-Resistant, Scaling-Resistant
Precleaned
Not Pre-cleaned
Fitting Side A Connection Type
Cup
Maximum Operating Pressure
779 psi @ 100 Degrees F
Fitting Material
Wrot Copper
Minimum Operating Temperature
20 Degrees F
Includes Center Stop
Dimple Center Stop
Fitting Side B Connection Type
Cup
Fitting Shape
Straight
Fitting Side 1 Connection Type
Cup
For Media Type
Potable Water
Material Grade
C12200
Fitting Side 2 Connection Type
Cup
Connector Type
Coupling
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-66 Degrees F
Operating Pressure - Maximum
779 psi

Description

Sweat Fitting Coupling, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 779 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Dimple Center Stop

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.