Hex Socket Plug, 1/4 in, 316 Stainless Steel, MNPT, Class 150

  • Mfr # 60SP112N014

  • Zoro # G1227737


product price:  $2.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60SP112N014
Zoro #
G1227737
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4"
Outside Dia.
1/4"
Hex Size
1/4"
Pipe Size (Fittings)
1/4"
Overall Length
11.2 mm
Outside Diameter
1/4 in
Nominal Pipe Size
1/4 in
Thread Size
1/4"

Details

Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Socket Plug
Temp. Range
-20 Degrees to 350 Degrees F
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Hex Plug
Fittings Sub-Category
Plugs
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Standards
ASTM A351
For Pipe Schedule
40
Fitting Side A Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Material Grade
316L
Plug Drive Style
3 in Hex
Includes Seal
No
Magnetic
No
Class
Class 150
Maximum Operating Pressure
300 psi

Description

The ZORO SELECT - 60SP112N014 is a hex socket plug designed as a threaded pipe plug to close the end of a pipe, fitting, or port. Material: 316L stainless steel; Temperature range: -60°F to 450°F. The plug features a 1/4-inch nominal pipe size with a Male National Pipe Thread (MNPT) connection and conforms to ASTM A351 standards. Pressure rating: Class 150; maximum operating pressure: 300 psi; maximum steam pressure: 150 psi.

Key Features:

  • Material: 316L stainless steel
  • Connection type: 1/4" MNPT male threaded fitting.
  • Hex socket drive style with a 3-inch hex size for tightening or removal using a wrench.
  • Pressure rating: Class 150; maximum operating pressure: 300 psi; maximum steam pressure: 150 psi.
  • Temperature range: -60°F to 450°F.
  • Dimensions: Outside diameter 1/4 inch; overall length 11.2 mm.
  • Meets ASTM A351 material and manufacturing standards.
  • Does not include pre-applied thread sealant or sealing components.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.