Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/8", NPTxNPT, 4"
- Mfr # ZUSA-PF-2749
- Zoro # G501772076
product price:Â
$
14.49
/ea
Key Features
Wall Thickness
0.091 in
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wall Thickness
- 0.091 in
- Nominal Pipe Size
- 3/8 in
- Inside Diameter
- 1/2 in
- Outside Diameter
- 43/64 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
The ZORO SELECT ZUSA-PF-2749 is a 316 stainless steel nipple with male NPT threads on both ends, for joining to female-threaded fittings in Schedule 40 piping systems. Constructed from 316 stainless steel and designed for Schedule 40 compatibility, it features male NPT threads on both ends and an overall length of 4 inches. This nipple with 316 stainless steel construction provides corrosion resistance and is rated for operation within Schedule 40 piping system pressure specifications.
Key Features:
- Material: Stainless Steel with grade 316 for corrosion resistance
- Inside Diameter: 1/2 in
- Overall Length: 4 in
- External Diameter: 43/64 in
- Connection Type: Threaded on both ends
- End Gender: Male on both sides
- Thread Type: NPT
- Fitting Compatibility: Schedule 40
- Weld Type: Electric Resistance Weld
- Standards: ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.