
40" Tan Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624107
Zoro # G122911748
product price:Â $1,731.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
40 in
Height
24.6 in
Material
Manufactured Wood
Finish
Matt White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
624107
Zoro #
G122911748
UPC #
-
Country of Origin
Spain
Dimensions
Length
21.6 in
Width
40 in
Height
24.6 in
Details
Item
Bathroom Vanities
Material
Manufactured Wood
Finish
Matt White
Base Color
Tan
Color
White
Includes
Sink
Countertop Material
Manufactured Wood
Description
The 40-inch tan wood floating bathroom vanity with white sink and two drawers combines modern elegance with practicality. Crafted from high-quality manufactured wood, this vanity features a sleek tan finish that seamlessly integrates into any bathroom decor. The white ceramic sink not only enhances the visual appeal but also provides durable functionality. Enjoy the convenience of two functional drawers equipped with soft close drawer glides, ensuring a quiet and smooth operation. With chrome brass handles, the vanity adds a touch of sophistication. Designed for wall-mounted standard installation, it optimizes space while providing easy access to your essentials. Elevate your bathroom experience with this stylish and efficient storage solution. 24.6-inch h x 40-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.