Tee Tee, 1/2" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 1LBX4

  • Zoro # G1232847


product price:  $9.15
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1/2"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LBX4
Zoro #
G1232847
UPC #
190735914144
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Pipe Size
1/2"

Details

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Tee
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Basic Pipe Fitting Shape
Tee
Temp. Range
-20 Degrees to 550 Degrees F
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 300
Max. Pressure
2000 psi@150 Degrees F
Saturated Steam Pressure
300 psi
Specific Pipe Fitting Shape
Tee
Fitting Side B Type
NPT
Fitting Side C Pipe Threading
14
Color
Black
Fitting Side C Type
NPT
Fitting Side A Pipe Threading
14
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Female
Fitting Side B Pipe Threading
14

Description

Tee, Malleable Iron, Class Class 300, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.