Hex Bushing, 1-1/4 in x 3/4 in, Male NPT x Female NPT, 316 Stainless Steel

  • Mfr # 600B113N114034

  • Zoro # G1234667


product price:  $11.29
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600B113N114034
Zoro #
G1234667
UPC #
190735914168
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4" x 3/4"
Pipe Size (Fittings)
1-1/4" x 3/4"
Hex Size
45.5 mm
Pipe Size
1-1/4" x 3/4"
Fitting Side B Outside Diameter
3/4 in
Overall Length
33 mm
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Pipe Fitting Schedule/Class
Class 150
Fittings Sub-Category
Bushings
Max. Steam Pressure
150 psi
Standards
ASME B1.20.1
Specific Pipe Fitting Shape
Hex Bushing
Max. Pressure
300 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Pipe Threading
14
Low Lead Compliance Level
Compliant
Class
Class 150
Fitting Side B Pipe Threading
14
Includes Seal
No
Fitting Side A Gender
Male
For Pipe Schedule
40
Fitting Side A Type
NPT
Material Grade
316
Maximum Operating Pressure
300 psi
Color
Silver
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 1 1/4 in, 14, 1 1/4 In.-11.5, 3/4 in, Female, Threaded, 3/4 in, 11 1/2, 1 1/4 In.-11.5, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.