3 in Ball Valve, Brass, FNPT, Inline

  • Mfr # 94A10001

  • Zoro # G1237844


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94A10001
Zoro #
G1237844
UPC #
670750823558
Country of Origin
China

Dimensions

Pipe Size
3 in
Overall Length
6.04 in
Handle Length
8.7 in
Handle Height
4.97 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in
Nominal Valve Size
3 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Type
Blowout Resistant
Handle Material
PVC, Steel
Features
General Purpose
Temp. Range
0 Degrees to 400 Degrees F
Max. Pressure
400 PSI CWP
Handle Type
Lever
Body Material
Brass
Compliance
MSS SP-110
Seat Material
PTFE
Ball Valve Product Group
Manual
Standards
CSA, FM
Stem Material
Brass
Seal Material
EPDM
Type
Two Piece
Valve Design
2-Piece
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Operating Temperature - Maximum
400 Degrees F
Coefficient of Volume (Cv)
0
3-A Standard Compliance
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
Operating Temperature - Minimum
0 Degrees F
Handle - Locking
Non-Locking
Color - Valve Handle
Yellow
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
Valve Series
94A

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.