Stainless Steel 3/4 HP Centrifugal Pump 115/230V

  • Mfr # 100MS1D4D4

  • Zoro # G1248536


product price:  $1,987.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
3/4 hp
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Max. Pressure - Pumps
75 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100MS1D4D4
Zoro #
G1248536
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Width
8 1/2 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
1/16 in
Length
16 1/16 in
Height
8 5/8 in
Overall Length
16 in
Overall Height
8.6 in
Overall Width
8.5 in
Solid Diameter (Maximum)
0.06 in
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 in

Details

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
3/4 hp
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
17 to 45 gpm @ 85 to 50 ft
HP
3/4
Outlet
1" NPT
GPM of Water @ 50 Ft. of Head
42
Impeller Type
Closed
Amps
12.2/6.1
GPM of Water @ 90 Ft. of Head
11
Wetted Materials
ANSI 316L Stainless Steel, Carbon, Silicon Carbide, Viton
Item
Centrifugal Pump
Max. Liquid Temp.
250 Degrees F
Duty
Continuous
Motor RPM
3,500 RPM
Housing Material
ANSI 316L Stainless Steel
Best Efficiency GPM @ PSI
30 @ 70 ft
Impeller Material
Stainless Steel
Max. Pressure
75 psi
Voltage
115/230
Seal Material
Carbon, Silicon Carbide, Stainless Steel, Viton
GPM of Water @ 70 Ft. of Head
29
GPM of Water @ 80 Ft. of Head
21.5
Phase
Single
Max. Head
95 ft
Max. Specific Gravity
1.0
Frame
48
Inlet
1-1/4" NPT
Inlet Pressure
50 psi
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60
GPM of Water @ 60 Ft. of Head
36
Port Rotation
Top
For Use With Potable Systems
No
Impeller Design
Closed
Wetted Material
316L Stainless Steel, Carbon, Silicon Carbide, Viton
Priming
Manual
Flow Rate @ 50 ft of Head (Maximum)
43 gpm
Nameplate Voltage
115/230V AC
Compatible with Media Type
Water
Seal Type
Type 6
Shut Off Pressure (Maximum)
75 psi
Best Efficiency Flow
31 gpm
Flow Rate @ 80 ft of Head (Maximum)
22 gpm
Flow Rate @ 60 ft of Head (Maximum)
36 gpm
Best Efficiency Head
68 ft
Maximum RPM
3,500 RPM
Flow Rate @ 90 ft of Head (Maximum)
12 gpm
Maximum Feet of Head
96 ft
Maximum Media Temperature
250 Degrees F
Duty Cycle
Continuous
Pump Housing Material
Stainless Steel
Horsepower
3/4 hp
Flow Rate @ 70 ft of Head (Maximum)
30 gpm
Specific Gravity (Maximum)
1
Intake Type
NPT
Discharge Type
NPT
Shaft Material
300 Stainless Steel
Frequency
60 Hz
Motor Frame Designation
48
Volute Material
ANSI 316L Stainless Steel

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 60 ft of Head (Maximum) 36 gpm, Flow Rate @ 80 ft of Head (Maximum) 22 gpm, Maximum Feet of Head 96 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 50 ft of Head (Maximum) 43 gpm, Priming Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.