90° Elbow, 1/2 in FNPT, 304 Stainless Steel, Class 3000, ASTM A182, ANSI B16.11

  • Mfr # 2UA57

  • Zoro # G1259002


product price:  $25.39
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UA57
Zoro #
G1259002
UPC #
190735914397
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Standards
ASME B16.11, ASTM A182
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Steam Pressure
2500 psi @ 350 Degrees F
Fittings Sub-Category
Elbows
Max. Pressure
3000 psi@100 Degrees F
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
14
Material Grade
304
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
14
Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female

Description

The ZORO SELECT - 2UA57 is a 90 Degree Elbow stainless steel pipe fitting designed to connect two pipes at a right angle (90°) to change the direction of flow. Constructed from 304 stainless steel; suitable for high-pressure applications within specified pressure and temperature ranges. This fitting features female FNPT threaded connections on both ends, each sized at 1/2 inch nominal pipe size with 14 threads per inch using NPT threading. It is rated for use within specified pressure and temperature parameters; actual performance may vary based on installation and operating conditions. It is pressure rated to Class 3000, with a maximum pressure capacity of 3000 psi at 100 degrees F and a maximum steam pressure of 2500 psi at 350 degrees F.

Key Features:

  • Material: 304 Stainless Steel, conforming to ASTM-A-182 standard.
  • Shape: 90 Degree Elbow, providing a right-angle flow change.
  • Connection Type: Female NPT (FNPT) threaded ends on both sides.
  • Nominal Pipe Size: 1/2 inch on both connections.
  • Threading: 14 threads per inch with ANSI/ASME B1.20.1 threading standard.
  • Pressure Class: Class 3000, suitable for high-pressure use.
  • Maximum Pressure: 3000 psi at 100°F.
  • Maximum Steam Pressure: 2500 psi at 350°F.
  • Meets ASME B16.11 standards for pipe fittings.
  • Does not include pre-applied thread sealant or additional seals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.