Tee, SS, Thrd 1/2", Thrd 1/2", Thrd 1/2"

  • Mfr # 1845 21 21
  • Zoro # G100722939
product price: 
$
154.99
/ea
Sold in multiples of 2 for $309.98
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
Air, Non-Potable Water
Max. Steam Pressure
2,176 psi
Fitting Side A Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1845 21 21
Zoro #
G100722939
UPC #
-
Country of Origin
France

Dimensions

Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
1 31/64 in
Fitting Side B Nominal Pipe Size
1/2 in
Wire Rope Length
1 31/64 in
Length
1 31/64 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Application
Air, Non-Potable Water
Max. Steam Pressure
2,176 psi
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Low Lead Compliance Level
Not Compliant
Material Grade
316L
Includes Seal
No
Maximum Operating Pressure
2,176 psi
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Fitting Side C Type
Threaded
Side A Thread Type
BSPP
Gravity Flow
Pressure
Side B Thread Type
BSPP
Side 3 Thread Type
BSPP

Description

Tee, SS, Thrd 1/2", Thrd 1/2", Thrd 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews