Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120V AC, Slow-Closing, Brass

  • Mfr # 8221G005

  • Zoro # G1269012


product price:  $514.99
/ea
Free Shipping & Returns

Key Features

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8221G005
Zoro #
G1269012
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Center Line Pipe Center Size
3-3/4 in
Overall Width
3-7/16 in
Overall Height
4-9/16 in
Overall Length
2-15/16 in
Orifice Diameter
3/4 in

Details

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Slow-Closing
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Hot Water, Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Coil Insulation Class
F
Application
Autoclave, Laundry, Molding, Sterilizers
IP Rating
IP66
Coil Enclosure
Without Junction Box, Watertight
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
2-Way/2-Position
Body Material
Brass
Standards
CSA, UL Listed
Wattage
6.1 W
Valve Positions
2-Position
Operating Pressure Differential Water - Minimum
5 psi
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
3
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
150 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Water - Maximum
150 psi
Frequency
50 Hz, 60 Hz
Includes Seal
Yes
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Fluid Temperature - Maximum
180 Degrees F
Thread Type
NPT

Description

The ASCO 8221G005 is a pilot-operated, slow-closing solenoid valve that controls the flow of water and light oil in piping systems. It operates with a 2-way/2-position, normally closed configuration and includes the coil and seals necessary for installation. Maximum fluid temperature: 180°F; Cv: 3; differential pressure rating: 5-150 psi. Environmental rating: Corrosive, Hazardous, Indoor, Outdoor; watertight coil enclosure rated IP66 and multiple NEMA ratings (1, 2, 3, 3S, 4, 4X).

Key Features:

  • Body Material: Brass
  • Seal Material: NBR (Buna-N)
  • Nominal Pipe Size: 3/4 in
  • Orifice Diameter: 3/4 in
  • Center Line Pipe Size: 3-3/4 in
  • Valve Design: 2-Way/2-Position, Slow-Closing
  • Valve Starting Configuration: Normally Closed
  • Operation Type: Pilot Operated
  • Electrical Voltage: 120V AC
  • Wattage: 6.1 W
  • Coil Enclosure: Without Junction Box, Watertight; IP Rating: 66
  • Electrical Connections: 1/2 in Conduit with 18 in Leads
  • Cv: 3
  • Maximum Fluid Temperature: 180°F
  • Differential Pressure Rating: 5-150 psi
  • Environmental rating: Corrosive, Hazardous, Indoor, Outdoor
  • Includes: Coil and Seal
  • Inlet and Outlet Connection Type: NPTF with NPT Thread Type
  • Dimensions: Overall Height 4-9/16 in; Overall Length 2-15/16 in; Overall Width 3-7/16 in
  • Standards: CSA, UL Listed
  • NEMA Enclosure Ratings: 1, 2, 3, 3S, 4, 4X

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.