1" FNPT Carbon Steel Ball Valve Inline

  • Mfr # VLE2.AK0P 1

  • Zoro # G1278532


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Carbon Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VLE2.AK0P 1
Zoro #
G1278532
UPC #
649848037856
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
3.93 in
Connection Size - Side 1
1 in
Handle Height
3.65 in
Connection Size - Side 2
1 in
Handle Length
5.1 in
Nominal Valve Size
1 in

Details

Ball Material
Carbon Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Standards
RoHS Compliant
Features
Designed for flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Hex shaped body allows quick and easy installation. Built tough in the USA
Stem Type
Blowout Resistant
Max. Pressure
3,000 PSI CWP
Temp. Range
-20 Degrees to 425 Degrees F
Handle Type
Lever
Handle Material
Steel
Body Material
Carbon Steel
Stem Material
Nickel-Plated Steel
Seat Material
RPTFE
Ball Valve Product Group
Manual
Seal Material
PTFE
Type
Two Piece
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29 in Hg
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 2
NPT
Vented Ball Valve
Non-Vented
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Operating Temperature - Maximum
425 Degrees F
Handle - Locking
Locking
Color - Valve Handle
Orange
Coefficient of Volume (Cv)
54
Valve Series
VLE

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Carbon Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.