Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, High Temperature

  • Mfr # 8222G002

  • Zoro # G1279941


product price:  $776.99
/ea
Free Shipping & Returns

Key Features

For Media
Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8222G002
Zoro #
G1279941
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Height
4-11/16 in
Center Line Pipe Center Size
4-3/32 in
Overall Width
2-9/32 in
Overall Length
2-3/4 in
Orifice Diameter
5/8 in

Details

For Media
Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Temperature
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Maximum
125 psi Steam, Water
Operating Pressure Differential - Minimum
0 psi Steam
Item
Solenoid Valve
Max. Fluid Temp. Steam
353 Degrees F
Coil Enclosure
Without Junction Box, Watertight
Ambient Temp. Range
125 Degrees F
Coil Insulation Class
H
Electrical Connections
1/2" Conduit w/18" Leads
Body Material
Brass
Valve Design
2-Way/2-Position
Application
Commercial Laundry, Kitchen Equipment, Molding, Steam Atomization Sterilizer and Autoclave
Standards
UL Listed
Includes Seal
Yes
Wattage
17.1 W
Environmental Rating
Hazardous, Indoor, Outdoor, Washdown
Thread Type
NPT
Coefficient of Volume (Cv)
3
Operating Pressure Differential Light Oil - Maximum
Not Rated
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Steam - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Ambient Temperature - Maximum
140 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Water - Maximum
125 psi
Fluid Temperature - Maximum
353 Degrees F
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
125 psi
Ambient Temperature - Minimum
14 Degrees F

Description

The ASCO 8222G002 is a pilot-operated, 2-way/2-position solenoid valve designed for controlling the flow of steam. It features a brass body with PTFE seals and is rated for high-temperature steam service up to 353°F. The valve operates within an ambient temperature range of 14°F to 140°F and has a nominal pipe size of 1/2 inch with NPTF inlet and outlet connections. It comes with an integrated coil compatible with 120V AC power at 50/60 Hz and a wattage rating of 17.1 W. The valve is normally closed by default.

Key Features:

  • Valve Type: High Temperature, pilot-operated for controlled flow actuation
  • Valve Design: 2-Way/2-Position with normally closed starting configuration
  • Body Material and Seal: Brass body with PTFE seal material
  • Connections: 1/2 in nominal pipe size with NPTF inlet and outlet thread types
  • Flow and Pressure Ratings: Orifice diameter of 5/8 in, Cv of 3, max operating pressure differential of 125 psi for steam and water
  • Temperature Ratings: Max fluid temperature 353°F for steam; ambient temperature range 14°F to 140°F
  • Coil Characteristics: Includes coil, 120V AC voltage, 17.1 W wattage, Class H insulation, and watertight enclosure without junction box
  • Electrical Connections: 1/2 in conduit with 18 in leads
  • Environmental Ratings: NEMA 1, 2, 3, 3S, 4, 4X; enclosure watertight; hazardous-location suitability not specified
  • Dimensions: Overall length 2-3/4 in, width 2-9/32 in, height 4-11/16 in
  • Certifications: UL Listed with NEMA ratings 1, 2, 3, 3S, 4, and 4X
  • Includes: Coil and sealing components

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.