Fender Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 100 PK

  • Mfr # Z0638

  • Zoro # G1284281


product price:  $37.85
/pk 100, $0.38/ea

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Washer Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0638
Zoro #
G1284281
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8"
Outside Diameter
2 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Inside Diameter
0.406 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Color
Silver
Washer Material Grade
Low Carbon
Flat Washer Type
Fender Washer
Application
Load Distribution
For Use With
Bolts, Nuts, Studs
Thickness Tolerance
+0.005/-0.004 in
Rockwell Hardness
B40
Type
Oversized Flat Washer
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2001 FL.05
Pack Size
Small Pack
FDA Approved
Not FDA Approved
Washer Type
Large Outside Diameter and Extra Thick
Hardness
55 HRB
Material Quality Standards
ASTM A108

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.05, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 2 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.