1/8" x 7" Black Pipe Nipple Sch 80

  • Mfr # 90111

  • Zoro # G1299541


product price:  $4.85
/ea

Key Features

Pipe Size - Nominal
1/8 in
Overall Pipe Length
7 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90111
Zoro #
G1299541
UPC #
00190735914816
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
7 in
Wall Thickness
0.094 in
Pipe Size (Fittings)
1/8"
Outside Dia.
25/64 in
Outside Diameter
25/64 in
Nominal Pipe Size
1/8 in
Overall Length
7 in
Inside Diameter
1/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Seamless
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Black Steel
Max. Steam Pressure
6557 psi WSP @ 650 Degrees F
Item
Black Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 80
Side A Connection Type
Threaded
Schedule
Schedule 80
Maximum Steam Pressure
6557 psi @ 650 Degrees F
Side B Thread Type
NPT
Side B Connection Type
Threaded
Material
Steel
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
300 psi @ 150 Degrees F
Gravity Flow
No
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Finish/Coating
Black
Side B Gender
Male
Side A Gender
Male
Metal Pipe Construction
Seamless
Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Maximum Operating Temperature
600 Degrees F
Fitting Compatibility
Class 300
Manufacture Location
Globally Sourced

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1/8 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 6557 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 25/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.