Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 4", , 1ft
- Mfr # T6PPL01WD
- Zoro # G703657119
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Continuous Weld
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
450 Degrees F
Material
Stainless Steel
Nominal Pipe Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6PPL01WD
- Zoro #
- G703657119
- UPC #
- -
- Country of Origin
- Multiple
- Pipe Weld Type
- Continuous Weld
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 150 psi
- Maximum Operating Temperature
- 450 Degrees F
- Material
- Stainless Steel
- Minimum Operating Temperature
- -60 Degrees F
- Fitting Compatibility
- Schedule 40
- Side B Connection Type
- Unthreaded
- Thread Configuration
- Unthreaded
- Standards
- ASTM A312
- Application
- Air, Gases, Non-Potable Water, Fuels
- Gravity Flow
- No
- Metal Pipe Construction
- Welded
- Schedule
- Schedule 40
- Side A Connection Type
- Unthreaded
- Material Grade
- 316
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 4 in
- Wall Thickness
- 0.237 in
- Overall Length
- 1 ft
- Outside Diameter
- 4 1/2 in
- Inside Diameter
- 4 1/32 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 4 1/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 1 ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.