1-1/4" NPT Stainless Steel Swing Check Valve

  • Mfr # 4VMU3

  • Zoro # G1310163


product price:  $92.75
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Hex Size
1 31/32"
Connection Type
FNPT x FNPT
Connection
NPT
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VMU3
Zoro #
G1310163
UPC #
190735520949
Country of Origin
China

Dimensions

Pipe Size
1 1/4"
Hex Size
1 31/32"
Length
4 1/8 in
Size
1 1/4"
Width
2 1/4 in
Pipe or Tube Size - Check Valves
1 1/4 in
Overall Height
4 9/64 in
Overall Length
4.13 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in
Height - Cap to Inlet Center
2 5/8 in
Height - Overall
3 3/4 mm
Nominal Valve Size
1 1/4 in

Details

Connection Type
FNPT x FNPT
Connection
NPT
Body Material
316 Stainless Steel
Flow Design
Single
Item
Swing Check Valve
Item - Check Valves
Check Valve
Sub-Category
Stainless Steel
Body Material - Valves
316 Stainless Steel
Max. Temp. - Valves
350 Degrees F
Mounting Orientation - Check Valves
Horizontal
Max. Pressure
Water: 200 psi, Steam: 200 psi WSP
Flow
49 gpm
Cap to Inlet Center
2 19/32 in
Cracking Pressure - Check Valves
0.5 psi
Full Flow - Valves
Yes
Seal Material - Check Valves
PTFE
Mechanism and Body Design
Inline Swing
Max. Water Pressure
200 psi
Min. Temp. - Valves
-4 Degrees F
Flow - Valves
49.0 gpm
Material of Construction
316 Stainless Steel
Max. Water Pressure - Valves
200 psi
Max. Steam Pressure - Valves
200 psi WSP
Application - Valves
General Purpose
Connection Type - Check Valves
FNPT x FNPT
Cracking Pressure
0.5 psi
Max. Temp.
353 Degrees F
Mounting Position
Horizontal
Seal Material
PTFE
Mounting Orientation
Horizontal
Seal
Neoprene Gasket and Flapper
Type
Check
Connection Gender - Side 2
Female
Check Mechanism
Swing
Operating Temperature - Minimum
-4 Degrees F
For Media
Steam, Water
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Maximum Pressure - Steam
200 psi
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Silent Check
Standard
Includes Counterweight
No Counterweight
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
350 Degrees F
Vacuum Service Rating
Not Rated
Check Mechanism Material
316 Stainless Steel
Maximum Pressure - Operating
200 psi
Valve Body Style
Inline

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Seal Material PTFE, Max. Temp. - Valves 350 Degrees F, Min. Temp. - Valves -4 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 200 psi WSP, Flow - Valves 49 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.