1-1/4" FNPT Polypropylene Ball Valve Inline

  • Mfr # V125FP

  • Zoro # G1316515


product price:  $46.79
/ea

Key Features

Ball Material
Polypropylene
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V125FP
Zoro #
G1316515
UPC #
791206021837
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
4.59 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Handle Length
6 in

Details

Ball Material
Polypropylene
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Type
Self-Lubricating
Handle Type
Lever
Ball Valve Product Group
Manual
Body Material
Plastic
Temp. Range
Up to 150 Degrees F
Seat Material
PTFE
Handle Material
Polypropylene
Stem Material
Polypropylene
Max. Pressure
150 PSI CWP
Seal Material
FKM
Type
Three Piece
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
NPT
Operating Temperature - Maximum
150 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
Not Available
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
Not Available
Connection Gender - Side 1
Female
Vented Ball Valve
Non-Vented
Color - Valve Handle
Yellow
Connection Type - Side 1
NPT

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.