Digital Multimeter, 1,000 V Max DC, 0 V Max AC, TRMS, 50,000 Instrument Counts

  • Mfr # FLUKE-287

  • Zoro # G1322851


product price:  $819.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit Digital - 1/4 VGA Dot Matrix
Data Hold
Yes
Instrument Counts
50,000
Includes
(1 Pair) AC175 Alligator Clips, (1 Pair) TL71 Test Leads, (6) AA Batteries (Installed), Quick Reference Guide
Standards
CE, CSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-287
Zoro #
G1322851
UPC #
095969561020
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Overall Height
8.8 in
Battery Size
AA
Depth
2.4 in
Pulse Width
Yes
True RMS Bandwidth
100 kHz
Overall Width
4 in

Details

Item
Digital Multimeter
Display Type
Backlit Digital - 1/4 VGA Dot Matrix
Data Hold
Yes
Instrument Counts
50,000
Includes
(1 Pair) AC175 Alligator Clips, (1 Pair) TL71 Test Leads, (6) AA Batteries (Installed), Quick Reference Guide
Standards
CE, CSA, UL
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Calibration Certificate Included
No
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Duty Cycle
Yes
Multimeter Style
Full Size - Advanced Features
Display
Backlit Digital - 1/4 VGA Dot Matrix
Basic DC Accuracy
+/-0.025% of Reading +2 Digits
Auto Ranging
Yes
Temp. Range
-328 Degrees to 1994 Degrees F
Capacitance Range
1 nF to 100 mF
Series
FLUKE (R) Fluke-287
Peak Hold
Yes
Max. AC Amps
10
Instrument Frequency Counter Range
0.01 Hz to 1 MHz
Max. DC Amps
10
Interface
USB
Max. Ohms
500 megohm
AC Response
TRMS
NIST Certification By
Fluke
Intrinsically Safe
No
Maximum DC Current Measurement
10 A
Weight
28 oz
Temperature Measurement Accuracy
1.00 %
Resistance Measurement Accuracy
+/-0.05%
Minimum/Maximum Memory
Yes
Minimum Operating Temperature
-4 Degrees F
Maximum DC Voltage Measurement
1,000 V
Thermal Imaging
No
Bluetooth Compatible
Yes
Fuse Access
Yes
AC Current Measurement Resolution
500 uA
Minimum AC Current Measurement
0 uA
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Minimum AC Voltage Measurement
0 V
Maximum Storage Temperature
140 Degrees F
Battery Chemistry
Alkaline
Time of Day Clock
Yes
Minimum Resistance Measurement
50 ohm
Maximum AC Voltage Measurement
1,000 V
Batteries Included
Yes
Capacitance Measurement Accuracy
1.00 %
Maximum Resistance Measurement
500 megaohm
Bar Graph Included
Yes
Minimum DC Voltage Measurement
0 V
Frequency Measurement Resolution
99.999 Hz
Maximum Frequency Measurement
1 MHz
Minimum Storage Temperature
-40 Degrees F
Min-Max-Avg Button Included
Yes
Basic AC Voltage Accuracy
+/-0.4%
Maximum Operating Temperature
131 Degrees F
Basic DC Current Accuracy
+/-0.05%
AC Response Calculation
TRMS
Maximum Capacitance Measurement
100 mF
Software Included
No
Elapse Time Clock
Yes
Waterproof
No
Battery Access
Yes
NIST Certification By Manufacturer
Fluke
Resistance Measurement Resolution
50 ohm
Maximum Temperature Measurement
1,994 Degrees F
Minimum Capacitance Measurement
1 nF
Minimum DC Current Measurement
0 mA
Minimum Temperature Measurement
-328 Degrees F
AC Voltage Measurement Resolution
50 V
Maximum AC Current Measurement
10 A
Capacitance Measurement Resolution
1 nF
Dustproof
No
DC Current Measurement Resolution
500 uA
Frequency Measurement Accuracy
0.005 %
Multiple On-Screen Displays
Yes
Basic AC Current Accuracy
+/-0.6%
Basic DC Voltage Accuracy
+/-0.025% + 2 Digits
Current Leakage Testing
No
Computer Interface Connection Type
USB
Removable Screen
No
DC Voltage Measurement Resolution
50 V
Minimum Frequency Measurement
0.01 Hz

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.4 Percent, Basic DC Voltage Accuracy +/-0.025 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy +/-0.05 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 50,000, Special Features Trend Capture Plots Measurements as Single Line to Help Detect Anomalies, Maximum AC Current Measurement 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.