Digital Differential Pressure Gauge, 5 in Dial, 0.125 in Tubing, Center Back Location

  • Mfr # DM-1204

  • Zoro # G1329115


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Size
0.125 in
Process Connection Type
Tubing
Dial Size (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DM-1204
Zoro #
G1329115
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
0.125 in
Dial Size (In.)
5 in
Differential Gauge Connection Size
1/8 in
Nominal Dial Size
5 in
Case Diameter
5 in
Flange Diameter
5.125 in
Bolt Circle Diameter
5.531 in
Digit Height
0.6 in
Case Depth
2.33 in
Manufacturer Warranty Length
1 yr
For Panel Cut-Out Size
4.562 in
For Panel Cutout Diameter
4.562 in
Battery Size
9V

Details

Item
Digital Differential Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Type
Tubing
Application
Filtration
Gauge Case Material
Glass-Filled Plastic
Series
DM-1000
Primary Scale Units
in H2O
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Includes
9V Battery and Instructions
Agency Compliance
CE
Differential Gauge Connection Type
Smooth Barb
Digital Differential Pressure Gauge Type
Digital Differential Pressure Gauge
Resolution
Dependent on Display Units Selected
Powered By
9V Battery or 9 to 24V DC
Differential Pressure Range Units
in wc
Differential Pressure Range Value
0 to 1
Display
LCD
Case Color
Light Gray
Socket Material
Glass Filled Plastic
Features
Differential and Air Velocity Measurement
Number of Display Digits
4
Connection Location
Back
Display Units
in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi
Peak Hold
Yes
Standards
CE Certified
Wetted Materials
Plastic
Number of Display Lines
Adjustable
Accuracy Grade
Not Graded
Case Shape
Round
Data Update Frequency
1 sec, 10 min
Backlit Screen
No
Pressure Gauge Type
Digital Differential Pressure Gauge
Primary Display Range
0 to 1 in wc
Ambient Operating Temperature Range
0 Degrees to 140 Degrees F
Over-Pressure Limit
100% Full Scale
Low Battery Indicator
No
Languages
English
Number of Digits
4
Battery Run Time
150 hr, 9 mo
Power Source
9V DC Battery; 9 to 24V DC Line-Power
Mounting Orientation
Upright Only
Current Consumption
5 mA
Includes Mounting Hardware
Yes
Mounting Hardware Included
Flange
Accuracy Details
+/-1% FS, +/-2% FS for Ranges 1 in w.c. and Below
Display Screen Type
LCD
Includes Batteries
Batteries Included
Line Power Voltage
24 V DC
Auto-Shutoff
No
Compatible Process Media
Air, Compatible Gases
Non-Sparking
No
Panel Mount Characteristics
(1) 5 17/32 Dia Holes on Bolt Circle
Bar Graph
No
Housing Material
Glass Filled Plastic
Battery Life
150 hr, 9 mo
Display Type
LCD
Operating Temperature Range
0 Degrees to 140 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Operating Temperature - Minimum
0 Degrees F
NEMA Enclosure Rating
4X
Pressure Measurement - Minimum
0 in wc
Pressure Measuring Units
in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi
Operating Temperature - Maximum
140 Degrees F
Pressure Measurement - Maximum
1 in wc

Description

Digital Low Pressure Gauge, Dial Size (In.) 5, Range 0 to 1 In WC, Connection Size 1/8" O.D. Smooth Barb, Connection Location Back, Accuracy (%) +/-2, Socket Material Glass Filled Plastic, Case Material Glass Filled Plastic, Case Color Light Grey, Display 4 Digit LCD, Display Units in H2O, FPM, m/s, CFM, Cubic Meters Per Hour, Resolution Dependent on Display Units Selected, Powered By 9V Battery or 9 to 24VDC, Agency Compliance CE, Features Differential and Air Velocity Measurement, Series DM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.