Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 100 PK

  • Mfr # U37060.031.0001

  • Zoro # G1331136


product price:  $3.39
/pk 100, $0.03/ea

Key Features

Material
Steel
Finish
Zinc Yellow
Minimum Thickness
0.078 in
Maximum Thickness
0.078 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37060.031.0001
Zoro #
G1331136
UPC #
087302661771
Country of Origin
Multiple

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.583 in
Minimum Thickness
0.078 in
Maximum Thickness
0.078 in
Inside Diameter
0.322 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.01 in
Outside Diameter - Maximum
37/64 in
Section Width - Minimum
1/8 in
Inside Diameter - Maximum
21/64 in
Minimum Inside Diameter
5/16 in
Bearing Width - Minimum
3/32 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Application
Helps Prevent Loosening
Color
Yellow
Thickness Tolerance
+/-0.005 in
Lock Washer Type
Split Lock
Pack Size
Small Pack
Made in North America
Not Made in North America
Minimum Temperature
10 Degrees F
Material Quality Standards
ASTM A307A, SAE J429
Manufacturer Location
Globally Sourced
RoHS Compliant
Not RoHS Compliant
Maximum Temperature
275 Degrees F
Removable
Removable
For Use With
Bolts and Nuts
REACH Compliant
Not REACH Compliant
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
Washer Type
Regular
Hardness
38 HRC

Description

Split Lock Washer, Standard, Carbon Steel, Finish Yellow Zinc, Fits Bolt Sizes 5/16 In., Inside Dia. 0.322 In., Outside Dia. 0.583 In., Thickness 0.078 In., Rockwell Hardness C38 to C46, Helps Prevent Loosening, For Use With Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.