PVC Male Adapter, Hub x MNPT, 1-1/2 in Pipe Size

  • Mfr # 1WKG5

  • Zoro # G1331337


product price:  $1.49
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Adapter
Fitting Connection Type
Hub x MNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WKG5
Zoro #
G1331337
UPC #
012871059278
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size (Fittings)
1-1/2"
Fitting Side A Outside Diameter
1 7/8 in
Fitting Side B Outside Diameter
2 3/16 in
For Pipe Outside Diameter
1 7/8 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
1 13/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Adapter
Fitting Connection Type
Hub x MNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Adapter
Item
Male Adapter
Color
White
Fittings Sub-Category
Adapters
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Adapter
Standards
ASTM D1784, ASTM D2665, ASTM D3311, NSF 14
Application
Drain, Waste and Vent
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 40
Temp. Range
-20 Degrees to 140 Degrees F
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Fitting Side B Type
Socket
Fitting Side A Gender
Male
Maximum Operating Pressure
Gravity Flow
Includes Seal
No
Fitting Side A Type
NPT
Schedule
Schedule 40
Includes Shield
No
Low Lead Compliance Level
Not Compliant

Description

Male Adapter, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 1/2 in, Male, NPT, 1 7/8 in, 1 1/2 in, Female, Socket, 2 3/16 in, 11 1/2, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 29/32 in, 1 27/32 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.