Service Sink Faucet, Wall Mount, 12 gpm Flow Rate, 5-3/4 in Spout L, Metal, Chrome Finish

  • Mfr # 897-RCF

  • Zoro # G1339326


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
7-5/8" to 8-3/8"
Mounting Type
Wall
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
897-RCF
Zoro #
G1339326
UPC #
611943172879
Country of Origin
China

Dimensions

Spout Length
5 3/4 in
Spout Height
4 1/8 in
Overall Height
10 3/4 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
4 1/8 in
Spout Outlet Height
1 1/8 in
Overall Depth
8 in
For Mounting Hole Diameter - Minimum
1 in
For Mounting Hole Diameter - Maximum
1 3/8 in

Details

Mounting Hole Center to Center
7-5/8" to 8-3/8"
Mounting Type
Wall
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Straight Service Sink Faucet
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, ASSE 1001 Compliant, BAA Compliant
Connection
1/2 in FNPT
Valve Type
Compression
Includes
Pail Hook
Replacement Cartridge
5UTV7 or 5UTV8
Faucet Spout
Rigid
ADA Compliance
ADA Compliant
Spout Reach
8 in
Faucet Type
Service Sink Faucet
Water Inlet Connection Type
Female NPT
Max. Mounting Hole Center Distance
8 in
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Power Source
Manual
Temperature - Minimum
40 Degrees F
For Location
Utility Room
Temperature - Maximum
140 Degrees F
Mounting Hole Center-to-Center Distance - Maximum
8 in
Ligature Resistance
No
Vandal Resistance
Vandal-Resistant Handle
CEC Compliance
Not CEC Compliant
Number of Mounting Holes
2
Compatible Cartridge Manufacturer Part Number
1-099XKJKABNF, 1-100XKJKABNF
Operation Method
Manual
Inlet Connection Type
NPT
Spout Shape
Straight
Flow Type
Laminar
Pressure - Maximum
125 psi
Flow Rate - Maximum
12 gpm
Legend Style
Color
Inlet Connection Gender
Female
For Water Temperature
Hot/Cold
Includes Drain
Drain Not Included
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Installation Type
Wall

Description

Item Straight Service Sink Faucet

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.