Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, Compact, Test Port

  • Mfr # 8040H007

  • Zoro # G1343842


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040H007
Zoro #
G1343842
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
2-3/4 in
Overall Length
2 in
Overall Width
1-11/16 in
Center Line Pipe Center Size
2-5/16 in
Orifice Diameter
5/16 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Compact, Test Port
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
15 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Aluminum
Standards
CSA, UL Listed
Ambient Temp. Range
-40 Degrees to 125 Degrees F
Electrical Connections
18 in Leads
Coil Enclosure
Without Junction Box, Watertight
Application
Burners, Pilot
BtuH
59,000 BtuH
Valve Design
2-Way/2-Position
Coil Insulation Class
H
Operating Pressure Differential Water - Maximum
15 psi
Includes Coil
Yes
Thread Type
NPT
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Hot Water - Maximum
Not Rated
Coefficient of Volume (Cv)
1.1
Environmental Rating
Indoor, Outdoor
Fluid Temperature - Maximum
125 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Maximum
Not Rated
Gas Capacity
59,000 BtuH
Operating Pressure Differential Steam - Maximum
Not Rated
Wattage
6.1 W
Frequency
50 Hz, 60 Hz
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
15 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Compact, Nominal Pipe Size 1/4 in, Orifice Diameter 5/16 in, Body Material Aluminum, Coefficient of Volume (Cv) 1.1, Operating Pressure Differential Air/Inert Gas - Maximum 15 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.