Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 4 in Shoulder Lg, Alloy Steel

  • Mfr # U07111.075.0400

  • Zoro # G1349074


product price:  $8.99
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
5/8"-11
Shoulder Diameter
3/4 in
Drive Size
3/8 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U07111.075.0400
Zoro #
G1349074
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Shoulder Diameter
3/4 in
Shoulder Length
4 in
Drive Size
3/8 in
Head Diameter
1 in
Head Height
1/2 in
Thread Length
7/8 in
Shoulder Dia.
3/4 in
Screw Head Dia.
0.977 to 1.000
Shoulder Length Tolerance
+/-0.005 in
Screw Head Height
1/2 in
Shoulder Diameter Tolerance
-0.004 in to +0.0 in
Minimum Thread Length
7/8 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Knurled
Meets/Exceeds
ASME B18.3
Shear Strength (PSI)
84,000 psi
Min. Tensile Strength (PSI)
140,000 psi
Class
3A
Type
Standard
Rockwell Hardness
C32 to C43
Head Texture
Knurled
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Thread Fit
3A
Tensile Strength
140,000 psi
Precision Screw
No
Shoulder Screw Type
Standard Shoulder Screw
Shear Strength
84,000 psi

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 5/8 In.-11, Minimum Thread Length 7/8 in, Shoulder Length 4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/4 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 1/2 in, Head Diameter 1 in, Dimensional Standards ASME B18.3, Tensile Strength 140,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.