304 Stainless Steel Hex Reducing Bushing, 1-1/2 in x 1 in, Male NPT x Female NPT, Class 3000

  • Mfr # 1RRU9

  • Zoro # G1351472


product price:  $19.99
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1"
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1RRU9
Zoro #
G1351472
UPC #
190735915295
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1"
Pipe Size (Fittings)
1-1/2" x 1"
Pipe Size
1-1/2" x 1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Fittings Sub-Category
Bushings
Max. Pressure
3000 psi@100 Degrees F
Max. Steam Pressure
2500 psi @ 350 Degrees F
Standards
ASME B16.11, ASTM A182
Specific Pipe Fitting Shape
Hex Reducing Bushing
Pipe Fitting Schedule/Class
Class 3000
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Includes Seal
No
Material Grade
304
Fitting Side A Pipe Threading
11 1/2
Class
Class 3000
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
11 1/2

Description

The ZORO SELECT - 1RRU9 is a hex reducing bushing made from 304 stainless steel, designed for adapting pipe sizes by connecting a larger female-threaded opening to a smaller male-threaded pipe or fitting. It features a hexagonal outer profile that can be tightened with a wrench for a secure connection. This fitting is designed to operate within the specified pressure and temperature ranges, conforming to ASTM-A-182 material standards and thread specifications per ANSI/ASME B1.20.1 and ASME B16.11. The fitting has a Class 3000 pressure rating, suitable for industrial, commercial, and plumbing systems requiring corrosion and temperature resistance.

Key Features:

  • Material: 304 Stainless Steel
  • Shape: Hex Reducing Bushing
  • Pressure Rating: Class 3000
  • Connection Type: MNPT x FNPT
  • Size: 1-1/2" male x 1" female nominal pipe size
  • Thread Size and Type: 11 1/2 TPI, NPT on both male and female ends
  • Maximum Pressure: 3000 psi @ 100°F
  • Maximum Steam Pressure: 2500 psi @ 350°F
  • Standards Compliance: ASTM-A-182 (material), ANSI/ASME B1.20.1 (threads), ASME B16.11 (pressure class)
  • No pre-applied thread sealant or included sealing components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.