Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 15/16 in Hook Opening

  • Mfr # LB008-SC-10

  • Zoro # G1361945


product price:  $708.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,500 lb
Includes
Safety Latch Hooks
Chain Length
11 ft
Hook Opening
15/16 in
Lever Length
9 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB008-SC-10
Zoro #
G1361945
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
11 ft
Lever Length
9 19/32 in
Manufacturers Warranty Length
1 yr
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
29/32 in
Body Depth
5 11/16 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
11 in
Body Width
4 11/16 in

Details

Item
Lever Chain Hoist
Load Capacity
1,500 lb
Hoist Lift
10 ft
Includes
Safety Latch Hooks
Hook Opening
15/16 in
Chain
Nickel Plated
Standards
ANSI/ASME B30.21, ANSI/ASME HST-3M
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
36 lb
Min. Between Hooks
11 in
Brake
Weston Style Load Brake with Slip Clutch
Finish
Painted
Mount Type
Hook Mounted - No Trolley
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Color
Yellow
Features
Patented Hardening Process, Safety Tip Hook and Latch, State-Of-The-Art Chain Technology, Structural Steel Side Plates
Overload Protection Included
Yes
Chain Finish
Nickel Plated
Number of Load Chains
1
Headroom
11 in
Chain Grade
Grade 100
Number of Reeves
1
Body Material
Steel
Lifting Hook Material
Carbon Steel
Maximum Pulling Capacity
1,500 lb
Lifting Hook Type
Hook with Safety Latch
Operating Position
Horizontal, Vertical
Includes Brake
Brake Included
Included Components
Safety Latch Hooks
Power Source
Lever
Includes Clutch
Clutch Included
Brake Type
Weston Style
Chain Material
Nickel Plated
Maximum Lifting Capacity
1,500 lb
Resistance Properties
Corrosion Resistant, Wear Resistant
Body Finish
Powder Coated

Description

Lever Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 11/16 in, Body Material Steel, Body Width 4 11/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.