Half Coupling Half Coupling, 3/4" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 1MNB7

  • Zoro # G1366032


product price:  $5.39
/ea

Key Features

Specific Fitting Shape
Half Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3/4"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1MNB7
Zoro #
G1366032
UPC #
190735915431
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4 in
Pipe Size
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Half Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Half Coupling
Standards
ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Basic Pipe Fitting Shape
Coupling
Specific Pipe Fitting Shape
Half Coupling
Max. Pressure
3000 psi@72 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Ball Blasting
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
14
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
14
Color
Black

Description

Half Coupling, Forged Steel, Ball Blasting, Class Class 3000, 3/4 in, Female, NPT, 14, 3/4 in, 14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.