Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115/230V AC, Yellow

  • Mfr # SNER003S-15

  • Zoro # G1376392


product price:  $3,155.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNER003S-15
Zoro #
G1376392
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
9 15/16 in
Housing Depth
6 5/8 in
Manufacturers Warranty Length
1 yr
Housing Length
22 3/16 in
Body Width
9 15/16 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
13 13/16 in
Body Depth
6 5/8 in
Maximum Lifting Length
15 ft
Body Length
22 3/16 in
Lifting Hook Opening Width
29/32 in
Controller Cord Length
11 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
14 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
0.34 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Item
Electric Chain Hoist
Control
110V Push Button Control Pendant
Amps @ Low Volts
7.7 A
Reeving
1
Lubrication
Oil Bath
Number of Speeds
1
Finish
Electrostatic Enamel
Control Cord
11 ft
Clutch
Friction
Thermal Protection
Not Available and Not Included
Brake
Pull Rotor Motor
Classification
H4
Trolley Configuration
Hook Mounted
Material
Die Cast Aluminum
Features
Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake
Brake Type
Pull Rotor
Current at Min. Voltage
7.7 A
Duty Classification
H4
Number of Load Chains
1
Starts and Stops per Hour
360
Includes Brake
Brake Included
Pendant IP Rating
IP65
Body Finish
Enamel
Resistance Properties
Corrosion Resistant
Lifting Hook Material
Carbon Steel
Chain Material
Alloy Steel
Overload Protection Included
Yes
Current at Max. Voltage
3.9 A
Mount Type
Hook Mounted - No Trolley
Motor Horsepower
3/8 hp
Headroom
13 13/16 in
Chain Finish
Nickel Plated
Programmable
Non-Programmable
Body Material
Aluminum
For Outdoor Use
Yes
Maximum Lifting Capacity
500 lb
Includes Clutch
Clutch Included
Hoist IP Rating
IP55
Clutch Type
Friction Clutch
Number of Reeves
1
Fixed Lift Speed
14 fpm
Controls
Push Button Pendant
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Grade
Grade 80
Included Components
Chain Container, Pendant, Safety Latch Hook
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 3.9 A, Motor Horsepower 3/8 hp, Operating Voltage 115/230V AC, Headroom 13 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.