Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene

  • Mfr # E4SA6X660-ATEX

  • Zoro # G1379463


product price:  $3,790.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E4SA6X660-ATEX
Zoro #
G1379463
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in FNPT
Manufacturers Warranty Length
1 yr
Overall Height
18 in
Overall Length
11.5 in
Overall Width
14-1/4 in
Media Discharge Connection Size
1 1/4 in
Media Intake Connection Size
1 1/4 in
Solid Diameter (Maximum)
3/16 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Intake Connection Type
FNPT
Check Seat Material
Santoprene
Diaphragm Material
Santoprene
Media Temperature (Maximum)
300 Degrees F
Operating Pressure (Maximum)
125 psi
Self-Priming Dry
15 ft
Pump Operation Type
Air
Agency Compliance
CE, EAC
Self-Priming Wet
25 ft
Standards
CE Certified, EAC
Inlet/Outlet
1 1/4 in
Air Intake Pressure (Maximum)
125 psi
Series
E
Media Intake Connection Type
NPT
Duty Cycle
Continuous
Media Discharge Location
Center, Top
Wetted Housing Material
316 Stainless Steel
Flow Rate (Maximum)
70 gpm
Media Intake Location
Bottom, Center
Media Discharge Connection Type
NPT
Series Family
E4

Description

Double Diaphragm Pump, Air Intake Connection Size 1/2 in, Air Intake Connection Type FNPT, Check Seat Material Santoprene, Diaphragm Material Santoprene, Flow Rate (Maximum) 70 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/4 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 1/4 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center, Media Temperature (Maximum) 300 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.