AODDPump, 1/2inNPT, Hytrel, 70gpm

  • Mfr # E4SJ7X770-FP-ATEX
  • Zoro # G208385524
product price: 
$
5,942.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
Hytrel
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E4SJ7X770-FP-ATEX
Zoro #
G208385524
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Solid Diameter (Maximum)
0.19 in
Overall Length
16.7 in
Media Intake Connection Size
2 in
Overall Height
17.3 in
Overall Width
13.7 in
Media Discharge Connection Size
2 in
Wire Rope Length
16.7 in
Length
16.7 in

Details

Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
Hytrel
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Hytrel
Diaphragm Material
Hytrel
Media Temperature (Maximum)
220 Degrees F
Operating Pressure (Maximum)
125 psi
Pump Operation Type
Air
Standards
CE Marked, EAC Certified, FDA Compliant
Flow Rate @ 40 psi
52 gpm
Flow Rate @ 60 psi
62 gpm
Media Discharge Location
Top
Flow Rate (Maximum)
70 gpm
Priming
Self-Priming
Wetted Housing Material
Stainless Steel
Flow Rate @ 100 psi
70 gpm
Flow Rate @ 20 psi
40 gpm
Media Intake Location
Bottom
Media Intake Connection Type
Tri-Clamp
Media Discharge Connection Type
Tri-Clamp
Flow Rate @ 80 psi
66 gpm
Feet of Head (Maximum)
289 ft
Manifold Port Connection Type
Single Port
Series
E4
Surface Roughness
150u-in (Ra 3.81u-m)
Center Section Material
Aluminum
Chemical Compatibility
Manifold Connection Standard
Tri-Clamp
Wetted Body Material
Stainless Steel
Fluid Chamber Assembly Type
Clamp
Includes Clean In Place Technology
No Clean In Place Included
Media Discharge Port Configuration
Center Vertical
Mounting Hardware Material
Stainless Steel
Media Intake Port Configuration
Center Horizontal
Material Conductivity
Conductive
Includes Solenoid
No Solenoid Included
Diaphragm Base Material
Hytrel
For Use With Potable Systems
Yes
Displacement Per Stroke
0.25 gal
Diaphragm Reinforcement
Fabric Reinforced

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Hytrel, Diaphragm Material Hytrel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 70 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 2 in, Media Intake Connection Type Tri-Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.