1" FNPT Bronze Ball Valve Inline Single Union

  • Mfr # 7030501

  • Zoro # G1379786


product price:  $86.75
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline Single Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7030501
Zoro #
G1379786
UPC #
670750669859
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
4.46 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Handle Height
2.25 in
Handle Length
4.87 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline Single Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
FNPT UNION x FNPT BALL VALVE
Item
Ball Valve
Handle Type
Lever
Stem Material
Brass
Body Material
Bronze
Ball Valve Product Group
Manual
Features
Heavy Pattern Construction
Handle Material
PVC, Zinc-Plated Steel
Stem Type
Blowout Resistant
Standards
ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Temp. Range
-20 Degrees to 450 Degrees F
Seat Material
PTFE
Compliance
MSS SP-110
Max. Pressure
600 PSI CWP
Seal Material
PTFE
Type
Two Piece, Union End
Connection Type - Side 2
NPT
Cleaned and Bagged
Not Cleaned and Bagged
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
Color - Valve Body
Bronze
Coefficient of Volume (Cv)
0.01
Vacuum Service Rating
29 in Hg
Connection Type - Side 1
NPT
Color - Valve Handle
Yellow
Maximum Pressure - Steam
150 PSI WSP
Handle - Locking
Non-Locking
Operating Temperature - Maximum
500 Degrees F
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.