This item is Discontinued.

Charlotte Pipe And Foundry 1" Socket x 1/2" FNPT PVC Reducing 90 Deg. Elbow 407-130

1" Socket x 1/2" FNPT PVC Reducing 90 Deg. Elbow (Discontinued)

  • Mfr # 407-130
  • Zoro # G1381292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-130
Zoro #
G1381292
UPC #
054211141328
Country of Origin
Unknown

Dimensions

Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
90 Degree Reducing Elbow
Pipe Fitting Material
PVC
Max. Pressure
270 psi at 73 Degrees F
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Plastic
Item
Reducing Elbow, 90 Degrees
Max. Temp.
140 Degrees F
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Fittings Sub-Category
Elbows
Color
White
Fitting Side A Gender
Female
Fitting Side B Type
FPT
Fitting Side A Type
Socket
Maximum Operating Pressure
270 psi @ 73 Degrees F
Schedule
Schedule 40
Fitting Side B Gender
Female

Description

90 Degrees Reducing Elbow, PVC, Schedule 40, 1 in, Female, Socket, 1/2 in, Female, FPT, 270 psi @ 73 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.