Dust Cap, Type DC, Forged Brass, 1/2"

  • Mfr # G50-DC-BR

  • Zoro # G1386218


product price:  $22.49
/ea

Key Features

Fittings Sub-Category
Dust Caps
Body Material
Brass
Coupling Type
Type DC
Connection Type
Dust Cap
Coupler Size
6" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G50-DC-BR
Zoro #
G1386218
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
6" x 6"
Pipe Size
1/2"
Coupling Size
1/2"
Overall Length
1-11/16"
For Coupling Size
1/2"
Socket Inside Diameter
1/2 in
Socket"side Diameter
1/2"
Pipe Size - Pipe Fitting
1/2"

Details

Fittings Sub-Category
Dust Caps
Item
Dust Cap
Body Material
Brass
Coupling Type
Type DC
Connection Type
Dust Cap
Gasket Material
Nitrile
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Forged Brass
Max. Working Pressure @ 70 F
150 psi
Coupling Component
Socket
Finish/Coating
Natural
Includes Locking Arm
Yes

Description

Dust Cap, Socket, For Coupling Size 1/2 in, Body Material Brass, Type DC, Coupling Size 1/2 in, Natural, Socket Inside Diameter 1/2 in, Gasket Material Nitrile, Overall Length 1 11/16 in, Includes Locking Arm Yes, 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.