Fork Terminal, #8 Stud Size, 10 AWG, 600 V, Nylon Insulated, Yellow, Crimp Termination Only, 50 PK

  • Mfr # RC10-8F

  • Zoro # G1397767


product price:  $46.69
/pk 50, $0.93/ea

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Coverage
Partial Coverage
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RC10-8F
Zoro #
G1397767
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#8
Overall Length
1 in
Tongue Width - Wire Connector
0.37 in
Tongue Length
1/2 in
Tongue Width
0.37 in
Barrel Length
0.54 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Coverage
Partial Coverage
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed E9809
Max. Temp.
221 Degrees F
Seam
Overlapped
Connection Type
Crimp
Terminal Connection
Crimp
Terminal Type
Standard
Connection Material
Copper
Wire Range
12 to 10 AWG
Features
Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep.; Nylon jacket is color-coded.; Application Tools: WT145C, WT2000, WT112M, ERG4001, WT145A; Alternate Package Qty: RC1123
Seam Style
Brazed
Compatible with Series
RC1123
Insulation Material
Nylon
Compatible with Product Type
Crimper, Ratchet Crimper
Barrel Style
Insulation Grip
RoHS Compliant
No
Contact Finish
Tin
Special Features
Inner Bronze Insulation Grip Sleeve Lengthens Flex Radius of Conductor and Eliminates Conductor Creep
Compatible Manufacturer Model Number
ERG4001, WT112M, WT145A, WT145C, WT2000
Surface protection
Tinned
Series
RC1123

Description

Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #8, Termination Style Crimp, Tongue Length 0.42 in, RoHS Compliant No, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.54 in, Barrel Style Insulation Grip, Compatible Grainger Part Number 3KH46, 3KH52, 4XMR5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.