Fork Terminal, #6 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, Crimp Termination Only, 50 PK

  • Mfr # MVU10-6FX

  • Zoro # G1404663


product price:  $27.45
/pk 50, $0.55/ea

Key Features

Terminal Shape
Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MVU10-6FX
Zoro #
G1404663
UPC #
10051128588564
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#6
Overall Length
1.03 in
Tongue Width - Wire Connector
0.38 in
Barrel Inside Dia.
0.135 in
Tongue Width
0.38 in
Maximum Insulation Outer Diameter
0.25 in
Barrel Length
0.25 in
Stud Diameter
0.138 in
Strip Length
3/8 in

Details

Item
Fork Terminal
Terminal Shape
Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Connection Type
Crimp
Seam
Butted
Connection Material
Copper
Terminal Type
Standard
Max. Voltage
600 V
Terminal Connection
Crimp
Max. Temp.
221 Degrees F
Wire Range
12 to 10 AWG
Clearance (C)
0.29 in
Solution for
Wireless Network Infrastructure Accessories
Seam Style
Butted
Compatible Manufacturer Model Number
TH-440, TH-450, TR-490
Series
TH, TR
Compatible with Product Type
Crimp Tool
Barrel Style
Butted
Minimum Operating Temperature
-40 Degrees F
Special Features
Wider-Tongue Design for use on Free-Standing Studs
Insulation Material
Vinyl
Insulation Coverage
Partial Coverage

Description

Fork Terminal, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #6, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 12 AWG, Overall Length 1.03 in, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.