1" Bulkhead Fitting, FNPT x FNPT

  • Mfr # 8172-010

  • Zoro # G1408547


product price:  $121.67
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Pipe Size
1 in
Connection Type
FNPT x FNPT
Required Hole Size
2"
Gasket Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8172-010
Zoro #
G1408547
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
1 in
Required Hole Size
2"
Length
3 1/3 in
Pipe Size (Fittings)
1"
Overall Length
3 9/32 in
Pipe Size - Pipe Fitting
1"
Inside Connection Size
1 in
Outside Connection Size
1 in

Details

Item
Bulkhead Tank Fitting
Body Material
PVC
Connection Type
FNPT x FNPT
Gasket Material
Neoprene
Max. Pressure
150 psi
Pipe Fitting Connection Type
FNPT x FNPT
Color
Gray
Pipe Fitting Material
PVC, Neoprene
Max. Temp.
73 Degrees F @ 150 psi
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Adapter
Temp. Range
0 Degrees to 73 Degrees F
Standards
NSF 61
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule 80
Fitting Connection Type
FNPT x FNPT
Specific Fitting Shape
Adapter
Number of Bolt Holes
0
Inside Connection Gender
Female
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
73 Degrees F
Inside Connection Type
NPT
Outside Connection Type
NPT
For Tank Shape
Flat
Fitting Material
PVC
Outside Connection Gender
Female
Minimum Operating Temperature
0 Degrees F

Description

Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Flat, Gasket Material Neoprene, Inside Connection Gender Female, Inside Connection Size 1 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.