PVC Cap, NPT, 3/4 in Pipe Size

  • Mfr # 848-007

  • Zoro # G1413246


product price:  $4.49
/ea

Key Features

Pipe Size - Pipe Fitting
3/4 in
Specific Fitting Shape
Cap
Fitting Connection Type
NPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
344 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
848-007
Zoro #
G1413246
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4 in
Pipe Size (Fittings)
3/4"
Nominal Pipe Size
3/4 in
Outside Diameter
1 1/2 in
Overall Length
1 7/16 in
Thread Size
3/4"-14

Details

Specific Fitting Shape
Cap
Fitting Connection Type
NPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
344 psi at 73 Degrees F
Basic Pipe Fitting Shape
Cap
Item
Cap
Pipe Fitting Schedule/Class
Schedule 80
Fittings Sub-Category
Caps
Color
Gray
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Standards
ASTM D2464, NSF 14, NSF 61
Specific Pipe Fitting Shape
Cap
Temp. Range
0 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Fitting Side A Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Low Lead Certified Standard
NSF 61; NSF 14
Schedule
Schedule 80
Includes Seal
No
For Pipe Schedule
80
Low Lead Compliance Level
Certified

Description

Cap, 3/4 in Nominal Pipe Size, PVC, Schedule 80, Female NPT, For Pipe Schedule Schedule 80, 1 1/2 in Outside Diameter, 1 7/16 in Overall Length, 345 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, 11 1/2, 3/4 In.-14, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.