1/8" MNPT Stainless Steel Piston Spring Check Valve

  • Mfr # CHK SST 210-2M2M-B

  • Zoro # G1418952


product price:  $27.99
/ea

Key Features

Pipe Size
1/8"
Hex Size
7/16"
Connection Type
MNPT
Connection
MPT
Body Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHK SST 210-2M2M-B
Zoro #
G1418952
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/8"
Hex Size
7/16"
Width
0.44"
Length
1.19"
Pipe or Tube Size - Check Valves
1/8"
Size
1/8"
Overall Height
7/16"
Overall Length
1.19 in
Pipe or Tube Size
1/8 in
Connection Size - Side 2
1/8 in
Connection Size - Side 1
1/8 in
Nominal Valve Size
1/8 in
Height - Cap to Inlet Center
2 15/16 in

Details

Connection Type
MNPT
Connection
MPT
Body Material
Stainless steel
Connection Type - Check Valves
MNPT x MNPT
Max. Pressure
500 psi
Flow Design
Single
Seat Material - Check Valves
Stainless Steel
Seal Material
Buna-N
Cracking Pressure
1 psi
Item - Check Valves
Check Valve
Seat Material
Stainless Steel
Body Material - Valves
Stainless Steel
Max. Temp.
180 Degrees F
Max. Steam Pressure - Valves
Not Rated
Sub-Category
Stainless Steel
Mounting Position
Vertical or Horizontal
Mechanism and Body Design
Inline Piston
Max. Water Pressure - Valves
500 psi
Max. Water Pressure
500 psi
Application - Valves
General Purpose
Spring Material - Check Valves
Stainless Steel
Min. Temp. - Valves
-20 Degrees F
Seal Material - Check Valves
Buna-N
Mounting Orientation - Check Valves
Horizontal, Vertical
Material of Construction
stainless steel
Full Flow - Valves
Yes
Max. Temp. - Valves
180 Degrees F
Cap to Inlet Center
2-29/32"
Cracking Pressure - Check Valves
1.000 psi
Item
Piston Spring Check Valve
Standards
UL, UR
Mounting Orientation
Horizontal, Vertical
Seal
Buna
Type
Piston Design
Connection Gender - Side 1
Male
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Valve Body Style
Inline
Maximum Pressure - Operating
500 psi
Operating Temperature - Maximum
180 Degrees F
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Male
Silent Check
Standard
For Media
Air, Fluids
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Check Mechanism
Piston
Check Mechanism Material
Stainless Steel
Coefficient of Volume (Cv)
0.2
Valve Series
210

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Stainless Steel, Pipe or Tube Size 1/8 in, Connection Type MNPT x MNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Stainless Steel, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.