Finish Thompson
Drum Pump Motor, Air Enclosure, 1/2 HP
Mfr # S4-AIR
Zoro # G1427867
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5FZU4, 5FZU6, 5FZU8
- Length Less Shaft 3-9/16"
- Agency Compliance CE, ATEX
- Housing Material Steel
- Motor RPM 300 to 11,000
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Drum Adaptor, Stainless Steal, 2In NPT, Adapter Dia.: 2" M100094
- FINISH THOMPSON Drum Pump Motor, Splashproof Encl, 1/3 HP S1-115v
- FINISH THOMPSON Drum Pump Motor, ODP Enclosure, 4/5 HP M3V-115v
- FINISH THOMPSON Drum Adapter, Slip Fit, Dia. 2 1/2 In. M100095
- FINISH THOMPSON Cordless Drum Pump Motor, 12V S6
- FINISH THOMPSON Drum Pump Tube, Polypropylene / PVDF EFV-40 Pump Only
- FINISH THOMPSON Discharge Hose w/Hose Clamp M100221
- FINISH THOMPSON Cordless Drum Pump Motor, 230V Charger S6
- FINISH THOMPSON Cordless Drum Pump Motor, 12V Charger S6
- GOLDENROD Mesh Strainer, 150 psi, 6 to 25 gpm 470-16
- FILL-RITE Fuel Nozzle, Non-Metered Auto Shutoff, 25 gpm Max Flow Rate, 1 in NPT, Aluminum, Green Cover N100DAU12G
- Finish Thompson Fuel Transfer Accessories